https://www.bdiexpress.com/medias/INDREXASSYXX-IDLR-CNVR-TE-STL-C-300X300.jpg?context=bWFzdGVyfHJvb3R8OTA3OHxpbWFnZS9qcGVnfGFHRmhMMmhpTWk4eE1ESXdPRGN6TURZM056STNPQzlKVGtSU1JWaEJVMU5aV0ZoZlNVUk1VbDlEVGxaU1gxUkZYMU5VVEY5RFh6TXdNRmd6TURBdWFuQm58MWQ2NTlhNjM0ZjRkZDg4ZmE4OGYyNjIzYTNlZmYzZWY5Nzc5ZDI4Y2MzZThiNzFlY2JlOTMxOTBhNmFlN2Y5NQ
REXNORD
REXNORD
18-C5300
REXNORD REXNORD
Description
18-GC5300-01 IDL 35TRGH ST EQ R/G ; TROUGHING IMPACT IDLER
18" Belt Width; 5" Roller Diameter; Trougher Equal; 35 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Part #
18-C5300
BDI #
18139610
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/18-C5300/p/18139610
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
19.03
EAN
0698210638313
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Trougher Equal
Troughing Angle
35 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
18-GC5300-01
Manufacturer Internal Number
10510573
Weight / LBS
42
Long Description
18" Belt Width; 5" Roller Diameter; Trougher Equal; 35 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Roller Span Length
18.938 Inch | 481.025 Millimeter
Mounting Distance On Roller Axis
27 Inch | 685.8 Millimeter
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Roller Width
7 Inch | 177.8 Millimeter
Base to Roller Center
6 Inch | 152.4 Millimeter
Overall Width
9.25 Inch | 234.95 Millimeter
Overall Height
12.688 Inch | 322.275 Millimeter
Base to Center Roll Height
8.563 Inch | 217.5 Millimeter
Belt Width
18 Inch | 457.2 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Overall Length
29 Inch | 736.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh