REXNORD
REXNORD
611-21968-01
REXNORD REXNORD
Description
611-21968-01 CONVEYOR DISC ROLLER ; ROL5X39DSCRUB G/SL F/S B+ NON RETURNABLE
Conveyor; 36" Belt Width; 5" Roller Diameter; 39" Length; CEMA B Plus; Flat Carrier - Return Frame; Rubber Roller Material; Tapered Roller Bearing; Non-Relubricatable
Part #
611-21968-01
BDI #
18141525
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Rollers/611-21968-01/p/18141525
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
10.42
EAN
0793699124217
Product Group - BDI
M00134
Product Name
Roller
Frame Type
Flat Carrier | Return
CEMA Class
CEMA B Plus
Roller Material
Rubber
Bearing Type
Tapered Roller Bearing
Used With
Flat Carrier | Return
Relubricatable
No
Inch - Metric
Inch
Other Features
Sealed
Category - BDI
Conveyor Idler Roller
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
611-21968-01
Manufacturer Internal Number
6412421
Weight / LBS
23
Long Description
Conveyor; 36" Belt Width; 5" Roller Diameter; 39" Length; CEMA B Plus; Flat Carrier - Return Frame; Rubber Roller Material; Tapered Roller Bearing; Non-Relubricatable
Belt Width
36 Inch | 914.4 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Roller Width
39 Inch | 990.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh