https://www.bdiexpress.com/medias/INDMSGRLRXXX-IDLR-T-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwNzN8aW1hZ2UvanBlZ3xhRGd4TDJobE1pOHhNRE0yT0Rnd05UVXdNekF3Tmk5SlRrUk5VMGRTVEZKWVdGaGZTVVJNVWw5VVgxTlVURjh6TURCNE16QXdMbXB3Wnd8NzdjZjY0OTA4M2M0NTA4MWZmNmU5NWYzZWRiMjk3NjQwNzlkNmZkZTM1MWExMzMyYjhkMDdlYzFiYzQ4Y2ZkNg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E7-T-66-04
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E7-T-66-04 STEEL IDLER ROLL ; 7" DIA CEMA E
Roller, Idler; Conveyor; Equal Idler; 66" Belt Width; 7" Roller Diameter; 23-3/4" Length; CEMA E; Steel Roller Material; Ball Bearing; Non Relubricatable
Part #
E7-T-66-04
BDI #
24657907
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Rollers/E7-T-66-04/p/24657907
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
26.95
EAN
0697950895703
Product Group - BDI
M00134
Product Name
Roller
Frame Type
Equal Idler
CEMA Class
CEMA E
Roller Material
Steel
Bearing Type
Ball Bearing
Used With
Equal Idler
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Roller
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller, Idler; Conveyor; Equal Idler; 66" Belt Width; 7" Roller Diameter; 23-3/4" Length; CEMA E; Steel Roller Material; Ball Bearing; Non Relubricatable
Belt Width
66 Inch | 1676.4 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Roller Width
23.75 Inch | 603.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh