![14X51 ST DR XT50 1/4 PLAIN LAG ; 292764](/medias/INDDODPLYXXX-DRM-ST-HDTY-XT-PLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NTh8aW1hZ2UvanBlZ3xhREEzTDJneVl5OHhNRGN4TnpZMU56TXdNVEF5TWk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwaEVWRmxmV0ZSZlVFeE9Yek13TUhnek1EQXVhbkJufGJlZmRjM2IzYjQ0YWYwMzVkZGUwN2ZmM2JhMTBmNmJjOGE5ODM0ODc5Mjc4ZTc5OTY3ZmJhNDAxZjNlMWJjZmQ)
![14X51 ST DR XT50 1/4 PLAIN LAG ; 292764](/medias/INDDODPLYXXX-DRM-ST-HDTY-XT-PLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NTh8aW1hZ2UvanBlZ3xhREEzTDJneVl5OHhNRGN4TnpZMU56TXdNVEF5TWk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwaEVWRmxmV0ZSZlVFeE9Yek13TUhnek1EQXVhbkJufGJlZmRjM2IzYjQ0YWYwMzVkZGUwN2ZmM2JhMTBmNmJjOGE5ODM0ODc5Mjc4ZTc5OTY3ZmJhNDAxZjNlMWJjZmQ)
DODGE
DODGE
14X51 ST DR XT50 1/4 PLAIN LAG ; 292764
DODGE DODGE
Description
14X51 ST DR XT50 1/4 PLAIN LAG ; 292764, DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Straight Face; 51" Face Width; Bushed Mount; XT50 Bushing; Heavy Duty Class; 14" Pulley Diameter; 3-15/16 To 4-15/16" Bushing Bore Range; 1 Keyseats
Part #
292764
BDI #
27319147
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/14X51-ST-DR-XT50-1-4-PLAIN-LAG-;-292764/p/27319147
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
EAN
782477234774
Weight / US pound
324
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
XT50
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification | With 1/4 Inch Plain Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
292764
Long Description
Conveyor Pulley; Drum; Straight Face; 51" Face Width; Bushed Mount; XT50 Bushing; Heavy Duty Class; 14" Pulley Diameter; 3-15/16 To 4-15/16" Bushing Bore Range; 1 Keyseats
Face Width
51 Inch | 1295.4 Millimeter
Bushing Bore Range
3-15/16 To 4-15/16 Inch | 100.013 To 125.413 Millimeter
Pulley Diameter
14 Inch | 355.6 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh