https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-XT-PLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NTh8aW1hZ2UvanBlZ3xhRFkzTDJoaE15OHhNRGN4TnpZMk5qZ3pOalV4TUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZUVVJVV1ZoZldGUmZVRXhPWHpNd01IZ3pNREF1YW5Cbnw3ODVlMDgxNDMwNjkyOTdiYTQ4OWFiYTcyYmQzMjFhOTNlOTg5YTEyZTVlNzU2ZjRiZTg3YzMzYTIyMTNiMWE4
DODGE
DODGE
16X36 CR DR XT60 MDX 1/4 PLAIN LAG
DODGE DODGE
Description
16X36 CR DR XT60 MDX 1/4 PLAIN LAG, 294930 DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Crowned Face; 36" Face Width; Bushed Mount; XT60 Bushing; Mine Duty Extra Class; 16" Pulley Diameter; 5-7/16 To 6" Bushing Bore Range; 1 Keyseats
Part #
294930
BDI #
27298308
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/16X36-CR-DR-XT60-MDX-1-4-PLAIN-LAG/p/27298308
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
EAN
782477256578
Weight / US pound
331
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT60
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing | With 1/4 Inch Plain Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
294930
Long Description
Conveyor Pulley; Drum; Crowned Face; 36" Face Width; Bushed Mount; XT60 Bushing; Mine Duty Extra Class; 16" Pulley Diameter; 5-7/16 To 6" Bushing Bore Range; 1 Keyseats
Pulley Diameter
16 Inch | 406.4 Millimeter
Length Thru Bore
4.125 Inch | 104.775 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
5-7/16 To 6 Inch | 138.113 To 152.4 Millimeter
Face Width
36 Inch | 914.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh