https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-HE-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyNDR8aW1hZ2UvanBlZ3xhREF3TDJnNE9TOHhNRGN4TnpZMk9EZ3pOVE0xT0M5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZUVVJVV1ZoZlNFVmZTRkpDWHpNd01IZ3pNREF1YW5CbnxmZWI0OGEwNWE2Y2I2NjVjYzY4ZmRhMWUwZGVlMzc0ZGIxMmJkYjRlODA0NTk1ZTlmMTAyOWY1ZGY4YzIwNGUx
DODGE
DODGE
18X57 CR DR HE25 MDX 1/2 HBG LAG
DODGE DODGE
Description
18X57 CR DR HE25 MDX 1/2 HBG LAG
Conveyor Pulley; Drum; Crowned Face; 57" Face Width; Bushed Mount; HE25 Bushing; Mine Duty Extra Class; 18" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1 Keyseats
Part #
18X57 CR DR HE25 MDX 1/2 HBG LAG
BDI #
19377658
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/18X57-CR-DR-HE25-MDX-1-2-HBG-LAG/p/19377658
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
255.148
EAN
0782476658618
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE25
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
Double HE Bushing | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
201510
Long Description
Conveyor Pulley; Drum; Crowned Face; 57" Face Width; Bushed Mount; HE25 Bushing; Mine Duty Extra Class; 18" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1 Keyseats
Pulley Diameter
18 Inch | 457.2 Millimeter
Length Thru Bore
1.8 Inch | 45.72 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 2-1/2 Inch | 25.4 To 63.5 Millimeter
Face Width
57 Inch | 1447.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh