![30X32 CR DR HE40 3/8 HBG D-LAG](/medias/INDDODPLYXXX-DRM-CRWN-HDTY-HE-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3NDh8aW1hZ2UvanBlZ3xhRE0zTDJnNU5pOHhNRGN4TnpZMk9EUTNORGt4TUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZTRVJVV1Y5SVJWOUlVa0pmTXpBd2VETXdNQzVxY0djfDM0MmNiMmZkN2Y0ZWYwNTU2MTg3MjU0MWQ2NjkwMGQ3ZWE0MTg0OTQyZjI3NjI1MzJhZDlhN2RhZjQxYjQzNmY)
![30X32 CR DR HE40 3/8 HBG D-LAG](/medias/INDDODPLYXXX-DRM-CRWN-HDTY-HE-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3NDh8aW1hZ2UvanBlZ3xhRE0zTDJnNU5pOHhNRGN4TnpZMk9EUTNORGt4TUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZTRVJVV1Y5SVJWOUlVa0pmTXpBd2VETXdNQzVxY0djfDM0MmNiMmZkN2Y0ZWYwNTU2MTg3MjU0MWQ2NjkwMGQ3ZWE0MTg0OTQyZjI3NjI1MzJhZDlhN2RhZjQxYjQzNmY)
DODGE
DODGE
30X32 CR DR HE40 3/8 HBG D-LAG
DODGE DODGE
Description
30X32 CRDR HE40 3/8 HBG DLAG ; POR NON RETURNABLE
Conveyor Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; HE40 Bushing; Heavy Duty Class; 30" Pulley Diameter; 1-15/16 To 4" Bushing Bore Range; 1 Keyseats
Part #
30X32 CR DR HE40 3/8 HBG D-LAG
BDI #
19379569
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/30X32-CR-DR-HE40-3-8-HBG-D-LAG/p/19379569
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
240.62
EAN
0782476687304
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE40
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
222623
Long Description
Conveyor Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; HE40 Bushing; Heavy Duty Class; 30" Pulley Diameter; 1-15/16 To 4" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
1-15/16 To 4 Inch | 49.213 To 101.6 Millimeter
Length Thru Bore
2.93 Inch | 74.422 Millimeter
Pulley Diameter
30 Inch | 762 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
32 Inch | 812.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh