https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-XT-PLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NTh8aW1hZ2UvanBlZ3xhRFkzTDJoaE15OHhNRGN4TnpZMk5qZ3pOalV4TUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZUVVJVV1ZoZldGUmZVRXhPWHpNd01IZ3pNREF1YW5Cbnw3ODVlMDgxNDMwNjkyOTdiYTQ4OWFiYTcyYmQzMjFhOTNlOTg5YTEyZTVlNzU2ZjRiZTg3YzMzYTIyMTNiMWE4
DODGE
DODGE
30X63 CR DR XT40 MDX 3/8 PLAIN LAG
DODGE DODGE
Description
30X63 CR DR XT40 MDX 3/8 PLAIN LAG, 296709 DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Crowned Face; 63" Face Width; Bushed Mount; XT40 Bushing; Mine Duty Extra Class; 30" Pulley Diameter; 2-7/16 To 3-15/16" Bushing Bore Range; 1 Keyseats
Part #
296709
BDI #
27320421
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/30X63-CR-DR-XT40-MDX-3-8-PLAIN-LAG/p/27320421
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
EAN
782477275081
Weight / US pound
1051
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT40
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing | With 3/8 Inch Plain Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
296709
Long Description
Conveyor Pulley; Drum; Crowned Face; 63" Face Width; Bushed Mount; XT40 Bushing; Mine Duty Extra Class; 30" Pulley Diameter; 2-7/16 To 3-15/16" Bushing Bore Range; 1 Keyseats
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Face Width
63 Inch | 1600.2 Millimeter
Bushing Bore Range
2-7/16 To 3-15/16 Inch | 61.913 To 100.013 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
30 Inch | 762 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh