![52X63 CR DR HE100 ; 200866](/medias/INDDODPLYXXX-DRM-CRWN-HDTY-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhRFk0TDJobU9TOHhNRGN4TnpZMk56WTFOVGN4TUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZTRVJVV1Y5SVJWOHpNREI0TXpBd0xtcHdad3w2NmQxZmJkYTY5ZWEyNTRmMGZkMzJiZmQ2YWQ3YjUyY2NlZmVkMGIzZTI4OWEyNWI2ODkyNThhYzk1MmI4NTdl)
![52X63 CR DR HE100 ; 200866](/medias/INDDODPLYXXX-DRM-CRWN-HDTY-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhRFk0TDJobU9TOHhNRGN4TnpZMk56WTFOVGN4TUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZTRVJVV1Y5SVJWOHpNREI0TXpBd0xtcHdad3w2NmQxZmJkYTY5ZWEyNTRmMGZkMzJiZmQ2YWQ3YjUyY2NlZmVkMGIzZTI4OWEyNWI2ODkyNThhYzk1MmI4NTdl)
DODGE
DODGE
52X63 CR DR HE100 ; 200866
DODGE DODGE
Description
52X63 CR DR HE100 ; 200866, DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Crowned Face; 63" Face Width; Bushed Mount; HE100 Bushing; Heavy Duty Class; 52" Pulley Diameter; 7-1/2 To 10" Bushing Bore Range; 1 Keyseats
Part #
200866
BDI #
27292246
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/52X63-CR-DR-HE100-;-200866/p/27292246
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
EAN
782477639012
Weight / US pound
2485.96
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE100
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
200866
Long Description
Conveyor Pulley; Drum; Crowned Face; 63" Face Width; Bushed Mount; HE100 Bushing; Heavy Duty Class; 52" Pulley Diameter; 7-1/2 To 10" Bushing Bore Range; 1 Keyseats
Face Width
63 Inch | 1600.2 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
7-1/2 To 10 Inch | 190.5 To 254 Millimeter
Pulley Diameter
52 Inch | 1320.8 Millimeter
Length Thru Bore
6.45 Inch | 163.83 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh