https://www.bdiexpress.com/medias/INDM-GPLYXXX-DRM-CRWN-SDTY-MXT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1N3xpbWFnZS9qcGVnfGFHRmhMMmhsT0M4eE1ESTVOemczTWpZeE16UXdOaTlKVGtSTkxVZFFURmxZV0ZoZlJGSk5YME5TVjA1ZlUwUlVXVjlOV0ZSZk16QXdlRE13TUM1cWNHY3w0ODYyYzVlOGZlOTEzOGNkODEyMmJjYjAzYjhjNzVkZWI3Y2U4ZmYzNDE2NGFhNDAxZThjMDNmMzU1OWRjYTMy
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSD04020X15
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSD04020X15 CONVEYOR PULLEY ; 04X20 SD DRUM XT15 LESS BSH
Conveyor Pulley; Drum; Crowned Face; 20" Face Width; Bushed Mount; MXT15 Bushing; Standard Duty; 4" Pulley Diameter; 5/8 To 1-1/2" Bushing Bore Range; 1-1/8" Length Thru Bore; 1 Keyseats
Part #
CSD04020X15
BDI #
17797661
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CSD04020X15/p/17797661
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
8.626
EAN
0697950561431
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT15
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
19
Long Description
Conveyor Pulley; Drum; Crowned Face; 20" Face Width; Bushed Mount; MXT15 Bushing; Standard Duty; 4" Pulley Diameter; 5/8 To 1-1/2" Bushing Bore Range; 1-1/8" Length Thru Bore; 1 Keyseats
Face Width
20 Inch | 508 Millimeter
Bushing Bore Range
5/8 To 1-1/2 Inch | 15.875 To 38.1 Millimeter
Pulley Diameter
4 Inch | 101.6 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh