

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSD21041X25L3H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSD21041X25L3H PULLEY ; CROWNED STANDARD DUTY DRUM PULLEY
Conveyor Pulley; Drum; Crowned Face; 41" Face Width; Bushed Mount; MXT25 Bushing; Standard Duty; 21" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1-7/8" Length Thru Bore; 1 Keyseats
Part #
CSD21041X25L3H
BDI #
21516268
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CSD21041X25L3H/p/21516268
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT25
Class
Standard Duty
Number of Keyseats
1
Other Features
0.375 Inch Herringbone Lagging Thickness | Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Conveyor Pulley; Drum; Crowned Face; 41" Face Width; Bushed Mount; MXT25 Bushing; Standard Duty; 21" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1-7/8" Length Thru Bore; 1 Keyseats
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Bushing Bore Range
1 To 2-7/16 Inch | 25.4 To 61.925 Millimeter
Face Width
41 Inch | 1041.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
21 Inch | 533.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh