![CSD24032H35L3H](/medias/INDM-GPLYXXX-DRM-CRWN-SDTY-MHE-HLAG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NTZ8aW1hZ2UvanBlZ3xhRGM1TDJnNE5TOHhNREk1TnpnM016UXpNall3Tmk5SlRrUk5MVWRRVEZsWVdGaGZSRkpOWDBOU1YwNWZVMFJVV1Y5TlNFVmZTRXhCUjE4ek1EQjRNekF3TG1wd1p3fDhiOTg2NTUxMmY3OGMzNjAyMWJkNzAzZmQ2MWMxZmZiNDY0ZDJjMTNiMjYyNTZjMjQ1YjNlM2JhMDg0ODYxODU)
![CSD24032H35L3H](/medias/INDM-GPLYXXX-DRM-CRWN-SDTY-MHE-HLAG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NTZ8aW1hZ2UvanBlZ3xhRGM1TDJnNE5TOHhNREk1TnpnM016UXpNall3Tmk5SlRrUk5MVWRRVEZsWVdGaGZSRkpOWDBOU1YwNWZVMFJVV1Y5TlNFVmZTRXhCUjE4ek1EQjRNekF3TG1wd1p3fDhiOTg2NTUxMmY3OGMzNjAyMWJkNzAzZmQ2MWMxZmZiNDY0ZDJjMTNiMjYyNTZjMjQ1YjNlM2JhMDg0ODYxODU)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSD24032H35L3H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSD24032H35L3H CONVEYOR PULLEY ; POR 24X32 SD DRUM H35 NO BSH LAGG
Conveyor Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; M-HE35 Bushing; Standard Duty; 24" Pulley Diameter; 1-3/16 To 3-1/2" Bushing Bore Range; 3" Length Thru Bore; 1 Keyseats
Part #
CSD24032H35L3H
BDI #
17798743
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CSD24032H35L3H/p/17798743
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
148.004
EAN
0697950615677
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE35
Class
Standard Duty
Number of Keyseats
1
Other Features
0.375 Inch Herringbone Lagging Thickness | Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
330
Long Description
Conveyor Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; M-HE35 Bushing; Standard Duty; 24" Pulley Diameter; 1-3/16 To 3-1/2" Bushing Bore Range; 3" Length Thru Bore; 1 Keyseats
Bushing Bore Range
1-3/16 To 3-1/2 Inch | 30.175 To 88.9 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Face Width
32 Inch | 812.8 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh