![CSD48018X45](/medias/INDM-GPLYXXX-DRM-CRWN-SDTY-MXT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1N3xpbWFnZS9qcGVnfGFHRmhMMmhsT0M4eE1ESTVOemczTWpZeE16UXdOaTlKVGtSTkxVZFFURmxZV0ZoZlJGSk5YME5TVjA1ZlUwUlVXVjlOV0ZSZk16QXdlRE13TUM1cWNHY3w0ODYyYzVlOGZlOTEzOGNkODEyMmJjYjAzYjhjNzVkZWI3Y2U4ZmYzNDE2NGFhNDAxZThjMDNmMzU1OWRjYTMy)
![CSD48018X45](/medias/INDM-GPLYXXX-DRM-CRWN-SDTY-MXT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1N3xpbWFnZS9qcGVnfGFHRmhMMmhsT0M4eE1ESTVOemczTWpZeE16UXdOaTlKVGtSTkxVZFFURmxZV0ZoZlJGSk5YME5TVjA1ZlUwUlVXVjlOV0ZSZk16QXdlRE13TUM1cWNHY3w0ODYyYzVlOGZlOTEzOGNkODEyMmJjYjAzYjhjNzVkZWI3Y2U4ZmYzNDE2NGFhNDAxZThjMDNmMzU1OWRjYTMy)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSD48018X45
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSD48018X45 CONVEYOR PULLEY ; POR 48X18 SD DRUM XT45 LESS BSH
Conveyor Pulley; Drum; Crowned Face; 18" Face Width; Bushed Mount; MXT45 Bushing; Standard Duty; 48" Pulley Diameter; 2-15/16 To 4-7/16" Bushing Bore Range; 3-5/16" Length Thru Bore; 1 Keyseats
Part #
CSD48018X45
BDI #
17799439
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CSD48018X45/p/17799439
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
363.2
EAN
0697950621920
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT45
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
800
Long Description
Conveyor Pulley; Drum; Crowned Face; 18" Face Width; Bushed Mount; MXT45 Bushing; Standard Duty; 48" Pulley Diameter; 2-15/16 To 4-7/16" Bushing Bore Range; 3-5/16" Length Thru Bore; 1 Keyseats
Length Thru Bore
3.313 Inch | 84.15 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
48 Inch | 1219.2 Millimeter
Bushing Bore Range
2-15/16 To 4-7/16 Inch | 74.625 To 112.725 Millimeter
Face Width
18 Inch | 457.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh