![CSD48051X50](/medias/INDM-GPLYXXX-DRM-CRWN-SDTY-MXT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1N3xpbWFnZS9qcGVnfGFHRmhMMmhsT0M4eE1ESTVOemczTWpZeE16UXdOaTlKVGtSTkxVZFFURmxZV0ZoZlJGSk5YME5TVjA1ZlUwUlVXVjlOV0ZSZk16QXdlRE13TUM1cWNHY3w0ODYyYzVlOGZlOTEzOGNkODEyMmJjYjAzYjhjNzVkZWI3Y2U4ZmYzNDE2NGFhNDAxZThjMDNmMzU1OWRjYTMy)
![CSD48051X50](/medias/INDM-GPLYXXX-DRM-CRWN-SDTY-MXT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1N3xpbWFnZS9qcGVnfGFHRmhMMmhsT0M4eE1ESTVOemczTWpZeE16UXdOaTlKVGtSTkxVZFFURmxZV0ZoZlJGSk5YME5TVjA1ZlUwUlVXVjlOV0ZSZk16QXdlRE13TUM1cWNHY3w0ODYyYzVlOGZlOTEzOGNkODEyMmJjYjAzYjhjNzVkZWI3Y2U4ZmYzNDE2NGFhNDAxZThjMDNmMzU1OWRjYTMy)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSD48051X50
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSD48051X50 CONVEYOR PULLEY ; POR 48X51 SD DRUM XT50 LESS BSH
Conveyor Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; MXT50 Bushing; Standard Duty; 48" Pulley Diameter; 3-7/16 To 5" Bushing Bore Range; 3-3/4" Length Thru Bore; 1 Keyseats
Part #
CSD48051X50
BDI #
17799285
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CSD48051X50/p/17799285
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
938.872
EAN
0697950622194
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT50
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
2068
Long Description
Conveyor Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; MXT50 Bushing; Standard Duty; 48" Pulley Diameter; 3-7/16 To 5" Bushing Bore Range; 3-3/4" Length Thru Bore; 1 Keyseats
Bushing Bore Range
3-7/16 To 5 Inch | 87.325 To 127 Millimeter
Face Width
51 Inch | 1295.4 Millimeter
Pulley Diameter
48 Inch | 1219.2 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh