https://www.bdiexpress.com/medias/INDM-GPLYXXX-WNG-CRWN-SDTY-MXT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNDl8aW1hZ2UvanBlZ3xhRGRrTDJnME1DOHhNREk1TnpnM05UQXpPREl6T0M5SlRrUk5MVWRRVEZsWVdGaGZWMDVIWDBOU1YwNWZVMFJVV1Y5TldGUmZNekF3ZURNd01DNXFjR2N8YWMxNWU4NjgxNjI4MmExODdjN2ZjOTE2YWE1OWRmZWVhYzdlODczN2QzZTJhZGQwNDY0OWE3OGUyZmU3YThkMQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSW16020X25
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSW16020X25 CONVEYOR PULLEY ; 16X20 SD WING XT25 LESS BSH
Conveyor Pulley; Wing; Crowned Face; 20" Face Width; Bushed Mount; MXT25 Bushing; Standard Duty; 16" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1-7/8" Length Thru Bore; 1 Keyseats
Part #
CSW16020X25
BDI #
17799641
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CSW16020X25/p/17799641
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
54.026
EAN
0697950626482
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT25
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
119
Long Description
Conveyor Pulley; Wing; Crowned Face; 20" Face Width; Bushed Mount; MXT25 Bushing; Standard Duty; 16" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1-7/8" Length Thru Bore; 1 Keyseats
Face Width
20 Inch | 508 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
16 Inch | 406.4 Millimeter
Bushing Bore Range
1 To 2-7/16 Inch | 25.4 To 61.925 Millimeter
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh