REXNORD
REXNORD
2-42
REXNORD REXNORD
Description
2 42 ; POR USE STEEL SLV FOR BF>40
Roller; Carrying; Hex Shaft Mount; 7/16" Shaft Dia/Bore; 2-1/4" Roller Diameter; 41-3/4" Roller Width; Single Roller; 225 Series; 43-1/2" Shaft Length; 42" Distance Between Frame; Spherical Plain Bearing; Polymer Roller Material
Part #
2-42
BDI #
18139646
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Rollers/2-42/p/18139646
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
2.381
EAN
0698210841201
Product Group - BDI
M00136
Product Name
Roller
Product Type
Carrying
Mounting Method
Hex Shaft
Roller Type
Single
Series
225
Bearing Type
Spherical Plain Bearing
Spring Loaded
Yes
Roller Material
Polymer
Other Features
Non Corrosive | Self Aligning Bearing | Thicker Shell | For Wider Conveyor Application
Inch - Metric
Inch
Category - BDI
Conveyor Components Rollers
Harmonized Tariff Code
8431.39.00.10
Noun
Roller
Keyword String
Conveyor Carrying
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2-42
Manufacturer Internal Number
6484120
Weight / LBS
5.25
Long Description
Roller; Carrying; Hex Shaft Mount; 7/16" Shaft Dia/Bore; 2-1/4" Roller Diameter; 41-3/4" Roller Width; Single Roller; 225 Series; 43-1/2" Shaft Length; 42" Distance Between Frame; Spherical Plain Bearing; Polymer Roller Material
Roller Width
41.75 Inch | 1,060.45 Millimeter
Shaft Length
43.5 Inch | 1,104.9 Millimeter
Distance Between Frame
42 Inch | 1,066.8 Millimeter
Roller Diameter
2.25 Inch | 57.15 Millimeter
Shaft Dia/Bore
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh