

RALPHS-PUGH
RALPHS-PUGH
35B9.G56.C82 X 39IN BF
RALPHS-PUGH RALPHS-PUGH
Description
35B9.G56.C82 X 39"BF CONVEYOR ROLLER
Conveyor Roller; 39" Distance Between Frame; 2-1/2" Diameter X 0.12" Wall Thickness Galvanized Steel Tube; 11/16" Hex Carbon Steel Shaft; Machined Metal Housing; Double Labyrinth Seal; ABEC 1
Part #
35B9.G56.C82 X 39IN BF
BDI #
25086736
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Rollers/35B9-G56-C82-X-39IN-BF/p/25086736
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
0
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Roller
Keyword String
Conveyor
Manufacturer URL
https://www.ralphs-pugh.com
Product Detail
Conveyor Roller
Product Specification
39" Distance Between Frame; 2-1/2" Diameter X 0.12" Wall Thickness Galvanized Steel Tube; 11/16" Hex Carbon Steel Shaft; Machined Metal Housing; Double Labyrinth Seal; ABEC 1
Long Description
Conveyor Roller; 39" Distance Between Frame; 2-1/2" Diameter X 0.12" Wall Thickness Galvanized Steel Tube; 11/16" Hex Carbon Steel Shaft; Machined Metal Housing; Double Labyrinth Seal; ABEC 1