REXNORD
REXNORD
657-656982
REXNORD REXNORD
Description
657-656982 ROLLER ; OD60MMXID1/2INX82M NON RETURNABLE
Roller; Return; Hollow Bore Mount; 1/2" Shaft Dia/Bore; 2.36" Roller Diameter; 3.23" Roller Width; Double Roller; 657 Series; Sleeve Bearing; Acetal Roller Material
Part #
657-656982
BDI #
24109491
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Rollers/657-656982/p/24109491
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
0.16
EAN
0793699668575
Product Group - BDI
M02342
Product Name
Roller
Product Type
Return
Mounting Method
Hollow Bore
Roller Type
Double
Series
657
Bearing Type
Sleeve Bearing
Spring Loaded
No
Roller Material
Acetal
Other Features
White | Grey Rubber Outer Surface
Inch - Metric
Inch
Category - BDI
Conveyor Components Rollers
Harmonized Tariff Code
8431.39.00.10
Noun
Roller
Keyword String
Conveyor Return
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
657-656982
Weight / LBS
0.35
Long Description
Roller; Return; Hollow Bore Mount; 1/2" Shaft Dia/Bore; 2.36" Roller Diameter; 3.23" Roller Width; Double Roller; 657 Series; Sleeve Bearing; Acetal Roller Material
Roller Diameter
2.36 Inch | 59.944 Millimeter
Shaft Dia/Bore
0.5 Inch | 12.7 Millimeter
Roller Width
3.23 Inch | 82.042 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh