PRECISION PULLEY
PRECISION PULLEY
C6 X 36.5 W/45803 SL=3
PRECISION PULLEY PRECISION PULLEY
Description
C6 X 36.5 W/45803 SL=3 STEEL ROLL ; W/45803 NUT SL=3
Conveyor Roller; 6" Diameter; 36-1/2" Length; Steel Roll
Part #
C6 X 36.5 W/45803 SL=3
BDI #
25181724
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Rollers/C6-X-36-5-W-45803-SL=3/p/25181724
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
0
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Roller
Keyword String
Conveyor
Manufacturer URL
https://www.ppi-global.com
Product Detail
Conveyor Roller
Product Specification
6" Diameter; 36-1/2" Length; Steel Roll
Long Description
Conveyor Roller; 6" Diameter; 36-1/2" Length; Steel Roll