

REXNORD
REXNORD
10324403
REXNORD REXNORD
Description
10324403 GUIDE RAIL ; NON-RETURNABLE 1.19" TAB WH 14GA 10/BOX
Guide Rail; 1.19" Track Width; 10 Feet Long; 1.19" Height; 1.03" Width; Stainless Steel; Polyethylene Insert/Roller Material
Part #
10324403
BDI #
24109511
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Guides/10324403/p/24109511
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.567
EAN
0782934803284
Product Group - BDI
M00134
Product Name
Guide Rail
Length - Feet
10
Material
Stainless Steel
Insert/Roller Material
Polyethylene
Other Features
14 Gauge Stainless Steel Sheath
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Rail
Keyword String
Guide
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1.25
Long Description
Guide Rail; 1.19" Track Width; 10 Feet Long; 1.19" Height; 1.03" Width; Stainless Steel; Polyethylene Insert/Roller Material
Track Width
1.19 Inch | 30.226 Millimeter
Height
1.19 Inch | 30.226 Millimeter
Width
1.03 Inch | 26.162 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh