Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HA-2040-10 https://www.bdiexpress.com/medias/INDVGEGDXXXX-CHN-HA-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY5NnxpbWFnZS9qcGVnfGFEaGlMMmc1TWk4NU5qYzJNakV5T0RZek1EQTJMbXB3Wnd8NzY3MTZkNDZiNGY0MTYxMjU0YzEzNjk0ZmM4NWNjNDBlZmQ0ZDhhNDUxZjg2ZjI4NjFjMGJiZDc2ZjU3OTE0ZQ
337117 Guides 

SYSTEM PLAST SYSTEM PLAST

HA-2040-10

Description

HA-2040-10 CHAIN GUIDE ; POR 7/8" TRACK WIDE 10FT/BOX

Chain Guide; 7/8" Track Width; Series HA; 10 Feet Long; 5/16" Height; 1-1/4" Width; 2040; UHMW-PE

Part #

HA-2040-10

BDI #
337117

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.045
EAN
0787405400825
Product Group - BDI
M00134
Product Name
Chain Guide
Length - Feet
10
Series
HA
Chain/Cable/Belt Number
2040
Material
UHMW-PE
Other Features
Price is per Foot | ANSI Double Pitch Chain | Wear Resistance | Low Friction Surface | For Packaging and Drag Chain Conveying System
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Guide
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
HA-2040-10
Manufacturer Internal Number
HA-2040-10
Weight / LBS
0.1
Long Description
Chain Guide; 7/8" Track Width; Series HA; 10 Feet Long; 5/16" Height; 1-1/4" Width; 2040; UHMW-PE
Height
0.313 Inch | 7.95 Millimeter
Track Width
0.875 Inch | 22.225 Millimeter
Width
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh