SYSTEM PLAST
SYSTEM PLAST
VG-370-40-20
SYSTEM PLAST SYSTEM PLAST
Description
VG-370-40-20 CHAIN GUIDE ASSEMBLY ; NON-RETURNABLE 20FT/BOX
Chain Guide | Wear Strip; 0.29" Track Width; Series 370; 20 Feet Long; 1.44" Height; 1.433" Width; 40; Aluminum; UHMW Insert/Roller Material
Part #
VG-370-40-20
BDI #
337933
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Guides/VG-370-40-20/p/337933
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.397
EAN
0787405211162
Product Group - BDI
M00134
Product Name
Chain Guide | Wear Strip
Length - Feet
20
Series
370
Chain/Cable/Belt Number
40
Material
Aluminum
Insert/Roller Material
UHMW
Other Features
Price is per Foot | Aluminum Extrusion | With Wear Strip | ANSI Roller Chain
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Chain Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-370-40-20
Manufacturer Internal Number
VG-370-40-
Weight / LBS
0.17
Long Description
Chain Guide | Wear Strip; 0.29" Track Width; Series 370; 20 Feet Long; 1.44" Height; 1.433" Width; 40; Aluminum; UHMW Insert/Roller Material
Height
1.44 Inch | 36.576 Millimeter
Width
1.433 Inch | 36.398 Millimeter
Track Width
0.29 Inch | 7.366 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh