Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VG-370WS-50-10 https://www.bdiexpress.com/medias/INDVGEWRSTRP-GD-370WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzZ8aW1hZ2UvanBlZ3xhRGhoTDJnMll5ODVNekUxTURVM01UQTJPVGMwTG1wd1p3fDdmYzY1NDQwNDA4ZGU1ZjMwY2ZlNzQ5NTE1MzBjNGUyOGM4MzYxNTEwNThhMGQ5NjQyNTAzNGJiODkyOGVkMGI
337946 Guides 

SYSTEM PLAST SYSTEM PLAST

VG-370WS-50-10

Description

VG-370WS-50-10 CHAIN GUIDE ASSEMBLY ; NON-RETURNABLE WITH WST 10FT/RLL

Chain Guide | Wear Strip; 0.35" Track Width; Series 370WS; 10 Feet Long; 1.59" Height; 1.433" Width; 50; Aluminum; UHMW Insert/Roller Material

Part #

VG-370WS-50-10

BDI #
337946

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.422
EAN
0787405211254
Product Group - BDI
M00134
Product Name
Chain Guide | Wear Strip
Length - Feet
10
Series
370WS
Chain/Cable/Belt Number
50
Material
Aluminum
Insert/Roller Material
UHMW
Other Features
Price is per Foot | Aluminum Extrusion | With Wear Strip | ANSI Roller Chain
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Chain Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-370WS-50-10
Manufacturer Internal Number
VG-370WS-5
Weight / LBS
0.15
Long Description
Chain Guide | Wear Strip; 0.35" Track Width; Series 370WS; 10 Feet Long; 1.59" Height; 1.433" Width; 50; Aluminum; UHMW Insert/Roller Material
Track Width
0.35 Inch | 8.89 Millimeter
Width
1.433 Inch | 36.398 Millimeter
Height
1.59 Inch | 40.386 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh