SYSTEM PLAST
SYSTEM PLAST
VG-730-07
SYSTEM PLAST SYSTEM PLAST
Description
VG-730-07 CORNER BLOCK CONICAL GUIDE ; NON-RETURNABLE T-1.25 UHMW
Conical Guide; 3" Track Width; 0.25 Feet Long; 1-1/4" Height; 3" Width; UHMW-PE Material
Part #
VG-730-07
BDI #
337268
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Guides/VG-730-07/p/337268
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
30102415
Weight / Kilogram
0.247
EAN
0787405280700
Product Group - BDI
M00134
Product Name
Conical Guide
Length - Feet
0.25
Material
UHMW-PE
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Guide
Keyword String
Conical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
VG-730-07
Weight / LBS
0.55
Long Description
Conical Guide; 3" Track Width; 0.25 Feet Long; 1-1/4" Height; 3" Width; UHMW-PE Material
Height
1.25 Inch | 31.75 Millimeter
Width
3 Inch | 76.2 Millimeter
Track Width
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh