Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VG-A1315-10 https://www.bdiexpress.com/medias/INDVGERLXXXX-CBL-GD-A1315-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NDF8aW1hZ2UvanBlZ3xhR000TDJnek5TODVNekUxTURVMU1qTTVNVGs0TG1wd1p3fDUwMDAzODA5ODdhNjdlZTA1MDZjYjllZWNiOTAxYjIzNzFmYmY4MGFjYzc2YTE1NDlmNjNmODdiZGQ3ZDg1ZmY
337336 Guides 

SYSTEM PLAST SYSTEM PLAST

VG-A1315-10

Description

VG-A1315-10 CABLE CONVEYOR GUIDE RAIL ; NON-RETURNABLE ALUM 10FT/RLL

Cable Guide Rail; 10 Feet Long; 0.94" Height; 0.81" Width; Aluminum

Part #

VG-A1315-10

BDI #
337336

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101707
Weight / Kilogram
0.181
EAN
0787405501171
Product Group - BDI
M00134
Product Name
Cable Guide Rail
Length - Feet
10
Material
Aluminum
Other Features
Price is per Foot | Support Member for Belt and Chain Conveyor
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Rail
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-A1315-10
Manufacturer Internal Number
VG-A1315-1
Weight / LBS
0.4
Long Description
Cable Guide Rail; 10 Feet Long; 0.94" Height; 0.81" Width; Aluminum
Width
0.81 Inch | 20.574 Millimeter
Height
0.94 Inch | 23.876 Millimeter
Track Width
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh