Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VG-P375-12 https://www.bdiexpress.com/medias/INDVGEINSRTX-GD-P375-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5NzF8aW1hZ2UvanBlZ3xhR0UyTDJnNE15ODVNekUxTURVME9UUTBNamcyTG1wd1p3fGZjYTg1NTI5M2NlZjBiNmQ5Y2NkMTA1NmJkZDdmMDcxM2U1YjJkOWE3MGZhYWU3MzhmY2JhNzA4YTg0MTM0MjA
337245 Guides 

SYSTEM PLAST SYSTEM PLAST

VG-P375-12

Description

VG-P375-12 CHAIN GUIDE INSERT ; NON-RETURNABLE UHMW GRN #50 CH 12FT/BOX

Chain Guide | Insert; 0.35" Track Width; Series P300; 12 Feet Long; 0" Height; 0" Width; 50 | 2050; UHMW; UHMW Insert/Roller Material

Part #

VG-P375-12

BDI #
337245

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.029
EAN
0787405449077
Product Group - BDI
M00134
Product Name
Chain Guide | Insert
Length - Feet
12
Series
P300
Chain/Cable/Belt Number
50 | 2050
Material
UHMW
Insert/Roller Material
UHMW
Other Features
Price is per Foot | Used with 360; 370; 370WS and 380 Series Aluminum Channel
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Insert
Keyword String
Chain Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-P375-12
Manufacturer Internal Number
VG-P375-12
Weight / LBS
0.067
Long Description
Chain Guide | Insert; 0.35" Track Width; Series P300; 12 Feet Long; 0" Height; 0" Width; 50 | 2050; UHMW; UHMW Insert/Roller Material
Height
0 Inch | 0 Millimeter
Track Width
0.35 Inch | 8.89 Millimeter
Width
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh