SYSTEM PLAST
SYSTEM PLAST
VG-P512R-10
SYSTEM PLAST SYSTEM PLAST
Description
VG-P512R-10 SIDE GUIDE INSERT ; NON-RETURNABLE UHMW 10FT
Side Guide | Insert; 10 Feet Long; 3/4" Height; 0.28" Width; UHMW; UHMW Insert/Roller Material
Part #
VG-P512R-10
BDI #
337487
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Guides/VG-P512R-10/p/337487
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.023
EAN
0787405512771
Product Group - BDI
M00134
Product Name
Side Guide | Insert
Length - Feet
10
Material
UHMW
Insert/Roller Material
UHMW
Other Features
Price is per Foot | Support Member Under Belting and Table Top Chain
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Insert
Keyword String
Side Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-P512R-10
Manufacturer Internal Number
VG-P512R-1
Weight / LBS
0.01
Long Description
Side Guide | Insert; 10 Feet Long; 3/4" Height; 0.28" Width; UHMW; UHMW Insert/Roller Material
Width
0.28 Inch | 7.112 Millimeter
Height
0.75 Inch | 19.05 Millimeter
Track Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh