SYSTEM PLAST
SYSTEM PLAST
VG-SSR-8
SYSTEM PLAST SYSTEM PLAST
Description
VG-SSR-8 SLIDE GUIDE ; SERIES R 8' LONG 0.67" HGT 0.67" WIDTH
Side Guide; Series R; 8 Feet Long; 0.67" Height; 0.67" Width; Stainless Steel; UHMW-PE Insert/Roller Material
Part #
VG-SSR-8
BDI #
337677
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Guides/VG-SSR-8/p/337677
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.198
EAN
0787405474192
Product Group - BDI
M00134
Product Name
Side Guide
Length - Feet
8
Series
R
Material
Stainless Steel
Insert/Roller Material
UHMW-PE
Other Features
Price is per Foot | General Purpose | 14 Gauge
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Guide
Keyword String
Side
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-SSR-8
Manufacturer Internal Number
VG-SSR-8
Weight / LBS
0.425
Long Description
Side Guide; Series R; 8 Feet Long; 0.67" Height; 0.67" Width; Stainless Steel; UHMW-PE Insert/Roller Material
Track Width
0 Inch | 0 Millimeter
Height
0.67 Inch | 17.018 Millimeter
Width
0.67 Inch | 17.018 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh