SYSTEM PLAST
SYSTEM PLAST
ST5-R320
SYSTEM PLAST SYSTEM PLAST
Description
ST5-R320 ROLLER END BEARING ; NON-RETURNABLE 2EA/PAK
Bearing; Roller End; 5/8" Bore; 2.47" Outside Diameter; 1.63" Width; Plain Bearing; 2-7/8" Flange Outside Diameter; ABS
Part #
ST5-R320
BDI #
342430
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Roller-End-Bearings/ST5-R320/p/342430
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.086
EAN
0787405476462
Product Group - BDI
B04264
Product Name
Bearing
Product Type
Roller End
Rolling Element
Plain
Material
ABS
Other Features
Round Bore | 2-1/2 Inch Schedule 40 Pipe
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller End Bearings
Harmonized Tariff Code
8482.80.00.80
Noun
Bearing
Keyword String
Plain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ST5-R320
Manufacturer Internal Number
ST5-R320
Weight / LBS
0.19
Long Description
Bearing; Roller End; 5/8" Bore; 2.47" Outside Diameter; 1.63" Width; Plain Bearing; 2-7/8" Flange Outside Diameter; ABS
Flange Outside Diameter
2.875 Inch | 73.025 Millimeter
Outside Diameter
2.47 Inch | 62.738 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Width
1.63 Inch | 41.402 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh