SYSTEM PLAST
SYSTEM PLAST
16773-SSA
SYSTEM PLAST SYSTEM PLAST
Description
16773-SSA END TRANSFER MODULE ; 4.53IN L X 2.91IN W X 0.84IN THK ACETAL
Transfer Plate; Roller; 5 Row Double Strand Roller; 4.035" Roller Width; 0.43" Roller Diameter; Acetal Material; 0.242 Feet Long; 1.24" Height; 4.53" Width; Acetal Guide Material
Part #
16773-SSA
BDI #
21572044
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Roller-and-Guide-Assemblies/16773-SSA/p/21572044
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
22101505
Weight / Kilogram
0.172
Product Group - BDI
M00134
Product Name
Transfer Plate
Product Type
Roller
Type of Roller
5 Row Double Strand Roller
Roller Material
Acetal
Length - Feet
0.242
Guide Material
Acetal
Other Features
Stainless Steel Pin; Washer and Bolt | With Sloped Entry | Blue Roller | Extra Performance
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller Assemblies
Harmonized Tariff Code
8431.39.00.10
Noun
Transfer Plate
Keyword String
Roller Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
16773-SSA
Manufacturer Internal Number
16773-SSA
Weight / LBS
0.33
Long Description
Transfer Plate; Roller; 5 Row Double Strand Roller; 4.035" Roller Width; 0.43" Roller Diameter; Acetal Material; 0.242 Feet Long; 1.24" Height; 4.53" Width; Acetal Guide Material
Roller Diameter
0.43 Inch | 10.922 Millimeter
Height
1.24 Inch | 31.496 Millimeter
Width
4.53 Inch | 115.062 Millimeter
Roller Width
4.035 Inch | 102.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



