https://www.bdiexpress.com/medias/INDREXASSYXX-TRPLT-RLR-672-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2Mzh8aW1hZ2UvanBlZ3xhR00xTDJoaU5DOHhNREF5T0RVME9EVXlNakF4TkM5SlRrUlNSVmhCVTFOWldGaGZWRkpRVEZSZlVreFNYelkzTWw4ek1EQjRNekF3TG1wd1p3fGE1MjA0NDY1YmJiYTA5OGUzODZmYzRhZDA4OWQxZWZlOGVjMjNjNTQ2MmJiZmNhMGEzYjYzMGFkMmUxMjhjNTE
REXNORD
REXNORD
672-687432
REXNORD REXNORD
Description
ROL-PLT 672 LIP2 L115MM HP 672-687432 ; ROLLER TRANSFER PLATE NON RETURNABLE
Transfer Plate; Roller; 2 Row Roller; 3.82" Roller Width; 0.43" Roller Diameter; Acetal Material; Series 672; 0.139 Feet Long; 0.88" Height; 4.53" Width; Acetal Guide Material
Part #
672-687432
BDI #
19435795
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Roller-and-Guide-Assemblies/672-687432/p/19435795
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.045
EAN
0793699621433
Product Group - BDI
M00134
Product Name
Transfer Plate
Product Type
Roller
Type of Roller
2 Row Roller
Roller Material
Acetal
Series
672
Length - Feet
0.139
Guide Material
Acetal
Other Features
Side Module with Nose | Stainless Steel Roller Shaft
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller Assemblies
Harmonized Tariff Code
8431.39.00.10
Noun
Transfer Plate
Keyword String
Roller Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
672-687432
Manufacturer Internal Number
TRANSFER P
Weight / LBS
0.1
Long Description
Transfer Plate; Roller; 2 Row Roller; 3.82" Roller Width; 0.43" Roller Diameter; Acetal Material; Series 672; 0.139 Feet Long; 0.88" Height; 4.53" Width; Acetal Guide Material
Roller Width
3.82 Inch | 97.028 Millimeter
Height
0.88 Inch | 22.352 Millimeter
Roller Diameter
0.43 Inch | 10.922 Millimeter
Width
4.53 Inch | 115.062 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh