Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VG-688FLEX-1.4-10 https://www.bdiexpress.com/medias/INDVGEASSYXX-RLRGD-688FLEX-1.4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMzR8aW1hZ2UvanBlZ3xhRGs0TDJoallpODRPVFl4TWpneU1UYzVNVEF5TG1wd1p3fGEzYzQ1MzZhYTBiOWMwYWM2MjM1ZWRiOGM4MWE1YzM0NjBjOWI2N2Y5ODBlN2FiMTg4YjU1YTQ0OTdkNDllNDQ
339171 Roller and Guide Assemblies 

SYSTEM PLAST SYSTEM PLAST

VG-688FLEX-1.4-10

Description

VG-688FLEX-1.4-10 BEADED RAIL CHANNEL ; NON-RETURNABLE SPEED RAIL FLE X 10FT

Assembly; Roller and Roller Guide; Roller; 1.44" Roller Width; 0.45" Roller Diameter; Acetal Material; Series 688FLEX-1.4; 10 Feet Long; 1.9" Height; 0.86" Width; PVC Guide Material

Part #

VG-688FLEX-1.4-10

BDI #
339171

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101709
Weight / Kilogram
2.22
EAN
0787405499850
Product Group - BDI
M00134
Product Name
Assembly
Product Type
Roller and Roller Guide
Type of Roller
Roller
Roller Material
Acetal
Series
688FLEX-1.4
Length - Feet
10
Guide Material
PVC
Other Features
Side Guide | Flexible | Operating Temperature -10 to 180 Deg F | FDA Accepted Engineered Polymer Pin | Grey Roller
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller Assemblies
Harmonized Tariff Code
8431.39.00.10
Noun
Assembly
Keyword String
Roller Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-688FLEX-1.4-10
Manufacturer Internal Number
VG-688FLEX
Weight / LBS
4.88
Long Description
Assembly; Roller and Roller Guide; Roller; 1.44" Roller Width; 0.45" Roller Diameter; Acetal Material; Series 688FLEX-1.4; 10 Feet Long; 1.9" Height; 0.86" Width; PVC Guide Material
Width
0.86 Inch | 21.844 Millimeter
Roller Width
1.44 Inch | 36.576 Millimeter
Roller Diameter
0.45 Inch | 11.43 Millimeter
Height
1.9 Inch | 48.26 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh