SYSTEM PLAST
SYSTEM PLAST
VG-ASRB-SS34-BB-12-5
SYSTEM PLAST SYSTEM PLAST
Description
SYSTEM PLAST VG-ASRB-SS34-BB-12-5
Assembly; Roller and Roller Guide; Roller; 12" Roller Width; 3/4" Roller Diameter; Stainless Steel Material; Series ASRB-SS; 5 Feet Long; 2.1" Height; 13.44" Width; Aluminum Guide Material
Part #
VG-ASRB-SS34-BB-12-5
BDI #
343850
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Roller-and-Guide-Assemblies/VG-ASRB-SS34-BB-12-5/p/343850
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101709
Weight / Kilogram
13.771
Product Group - BDI
M00134
Product Name
Assembly
Product Type
Roller and Roller Guide
Type of Roller
Roller
Roller Material
Stainless Steel
Series
ASRB-SS
Length - Feet
5
Guide Material
Aluminum
Other Features
Ball Bearing Roller End | Stainless Steel Cross Member Mounting Bracket
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller Assemblies
Harmonized Tariff Code
8431.39.00.10
Noun
Assembly
Keyword String
Roller Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-ASRB-SS34-BB-12-5
Manufacturer Internal Number
VG-ASRB-SS
Weight / LBS
30.36
Long Description
Assembly; Roller and Roller Guide; Roller; 12" Roller Width; 3/4" Roller Diameter; Stainless Steel Material; Series ASRB-SS; 5 Feet Long; 2.1" Height; 13.44" Width; Aluminum Guide Material
Roller Width
12 Inch | 304.8 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Width
13.44 Inch | 341.376 Millimeter
Height
2.1 Inch | 53.34 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh