MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CHB18B6N
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CHB18B6N HANGER BEARING ; 3" NYLATRON BRG CAP
Half Hanger Bearing; 3" Bore; Hanger Housing; Nylatron; Plain Bearing; 18B | 19B Hanger Type; 2 Piece Split
Part #
CHB18B6N
BDI #
606586
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hanger-Bearings/CHB18B6N/p/606586
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
1.86
EAN
0697950181028
Product Group - BDI
M00134
Product Name
Half Hanger Bearing
Housing Style
Hanger
Bearing Material
Nylatron
Rolling Element
Plain
Hanger Type
18B | 19B
Bearing Configuration
2 Piece Split
Other Features
Furnished as Bottom Cap Only
Inch - Metric
Inch
Category - BDI
Conveyor Components Hanger Bearings
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Manufacturer Item Number
CHB18B6N
Manufacturer Internal Number
CHB18B6N
Weight / LBS
4.1
Long Description
Half Hanger Bearing; 3" Bore; Hanger Housing; Nylatron; Plain Bearing; 18B | 19B Hanger Type; 2 Piece Split
Bore
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh