Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CHB2166U https://www.bdiexpress.com/medias/INDM-GBRGXXX-HNGR-21-UHMW-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk4MXxpbWFnZS9qcGVnfGFHVTJMMmhrT0M4eE1EYzJPVE14TnpnMU5USTJNaTlKVGtSTkxVZENVa2RZV0ZoZlNFNUhVbDh5TVY5VlNFMVhYek13TUhnek1EQXVhbkJufDg5ODIzZGY3MzJhNmRkZTc5ZTE0ZjQ3NmVjZDg4YTVlYmU5OTI5MTJhYmY1NWIwYjNhYTQ2YTNjYWYzNDg2MTU
606602 Screw Conveyor Hanger Bearings 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

CHB2166U

Description

CHB2166U HANGER BEARING ; 3" BORE UHMW

Hanger Bearing; 3" Bore; Hanger Housing; UHMW; Plain Bearing; 216 | 230 | 316 Hanger Type; 2 Piece Split

Part #

CHB2166U

BDI #
606602

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.24
EAN
0697950212036
Product Group - BDI
M00134
Product Name
Hanger Bearing
Housing Style
Hanger
Bearing Material
UHMW
Rolling Element
Plain
Hanger Type
216 | 230 | 316
Bearing Configuration
2 Piece Split
Inch - Metric
Inch
Category - BDI
Conveyor Components Hanger Bearings
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
Manufacturer Item Number
CHB2166U
Manufacturer Internal Number
CHB2166U
Weight / LBS
6.3
Long Description
Hanger Bearing; 3" Bore; Hanger Housing; UHMW; Plain Bearing; 216 | 230 | 316 Hanger Type; 2 Piece Split
Bore
3 Inch | 76.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh