![CHB2204MHI](/medias/INDM-GBRGXXX-HNGR-22-IR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxODd8aW1hZ2UvanBlZ3xhR0V3TDJoaE1TOHhNRFF5T0RnNE5EYzNPVEF6T0M5SlRrUk5MVWRDVWtkWVdGaGZTRTVIVWw4eU1sOUpVbDh6TURCNE16QXdMbXB3Wnd8ZDJlNTM4ZmM4NTNhOTQxYjhjYTc3MzY0NWVjNjZjMGFmMmJmNzllZDVlNDAzODcwNmZkYjM1NWEzZTQ1YjdmOQ)
![CHB2204MHI](/medias/INDM-GBRGXXX-HNGR-22-IR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxODd8aW1hZ2UvanBlZ3xhR0V3TDJoaE1TOHhNRFF5T0RnNE5EYzNPVEF6T0M5SlRrUk5MVWRDVWtkWVdGaGZTRTVIVWw4eU1sOUpVbDh6TURCNE16QXdMbXB3Wnd8ZDJlNTM4ZmM4NTNhOTQxYjhjYTc3MzY0NWVjNjZjMGFmMmJmNzllZDVlNDAzODcwNmZkYjM1NWEzZTQ1YjdmOQ)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CHB2204MHI
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CHB2204MHI HANGER BEARING ; 2" BORE HARD IRON
Hanger Bearing; 2" Bore; Hanger Housing; Hard Iron; Plain Bearing; 220 | 226 | 326 | 30 Hanger Type; 2 Piece Split
Part #
CHB2204MHI
BDI #
606625
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hanger-Bearings/CHB2204MHI/p/606625
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.681
EAN
0697950079585
Product Group - BDI
M00134
Product Name
Hanger Bearing
Housing Style
Hanger
Bearing Material
Hard Iron
Rolling Element
Plain
Hanger Type
220 | 226 | 326 | 30
Bearing Configuration
2 Piece Split
Other Features
Oil Impregnated
Inch - Metric
Inch
Category - BDI
Conveyor Components Hanger Bearings
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Manufacturer Item Number
CHB2204MHI
Manufacturer Internal Number
CHB2204MHI
Weight / LBS
1.5
Long Description
Hanger Bearing; 2" Bore; Hanger Housing; Hard Iron; Plain Bearing; 220 | 226 | 326 | 30 Hanger Type; 2 Piece Split
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh