MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CHB605
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CHB605 HANGER BEARING ; 2 7/16" BALL BRG
Hanger Bearing; 2-7/16" Bore; Hanger Housing; Cast Iron; Ball Bearing; 60 | 70 Hanger Type; 1 Piece Solid
Part #
CHB605
BDI #
606666
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hanger-Bearings/CHB605/p/606666
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
4.08
EAN
0697950079899
Product Group - BDI
M00134
Product Name
Hanger Bearing
Housing Style
Hanger
Bearing Material
Cast Iron
Rolling Element
Ball
Hanger Type
60 | 70
Bearing Configuration
1 Piece Solid
Inch - Metric
Inch
Category - BDI
Conveyor Components Hanger Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer Internal Number
CHB605
Weight / LBS
9.8
Long Description
Hanger Bearing; 2-7/16" Bore; Hanger Housing; Cast Iron; Ball Bearing; 60 | 70 Hanger Type; 1 Piece Solid
Bore
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh