

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12CH216F6
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12CH216F6 CONVEYOR HANGER
Conveyor Mount; Bracket Hanger; 3" Shaft Diameter; 10" Mounting Flange to Center of Bearing; 216F Series; 558.8" Length; 9" Width; No Bearing Included; Use CHB216; 1/2 Inch Mounting Hole
Part #
12CH216F6
BDI #
21535943
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hangers/12CH216F6/p/21535943
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101728
Weight / Kilogram
4.31
Product Group - BDI
M00134
Product Name
Hanger
Product Type
Bracket
Series
216F
Bearing Included Yes/No
No
Bearing Number
CHB216
Mounting Slot-Size
1/2 Inch
Other Features
12 Inch Conveyor Diameter | Hard Iron or Bronze Bearing
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
32
Long Description
Conveyor Mount; Bracket Hanger; 3" Shaft Diameter; 10" Mounting Flange to Center of Bearing; 216F Series; 558.8" Length; 9" Width; No Bearing Included; Use CHB216; 1/2 Inch Mounting Hole
Length
22 Inch | 558.8 Millimeter
Shaft Diameter
3 Inch | 76.2 Millimeter
Mounting Flange to Center of Bearing
10 Inch | 254 Millimeter
Width
9 Inch | 228.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh