Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

18CH2206 https://www.bdiexpress.com/medias/INDM-GHNGRXX-BRKT-220-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI2NnxpbWFnZS9qcGVnfGFHWmtMMmhqTUM4eE1EUXlOelE1TURjek1EQXhOQzlKVGtSTkxVZElUa2RTV0ZoZlFsSkxWRjh5TWpCZk16QXdlRE13TUM1cWNHY3w5ZTRhMWE0ZDEyNzRkODBiMDJjODhkNDIyNDY0NDA4NGI4NDU3NjcxMmFmOWQ0ZjU2Y2ZiZDBmNzM4ZGIxYWVj
616260 Screw Conveyor Hangers 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

18CH2206

Description

18CH2206 BEARING HANGER ; 18" X 3" 220

Hanger; Bracket; 3" Shaft Diameter; 12-5/8" Mounting Flange to Center of Bearing; 220 Series; 24-1/2" Length; 6" Width; No Bearing Included; Use CHB2206; 11/16 X 1-11/16 Inch Mounting Hole

Part #

18CH2206

BDI #
616260

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
24101728
Weight / Kilogram
18.6
EAN
0697950102832
Product Group - BDI
M00134
Product Name
Hanger
Product Type
Bracket
Series
220
Bearing Included Yes/No
No
Bearing Number
CHB2206
Mounting Slot-Size
11/16 X 1-11/16 Inch
Other Features
18 Inch Conveyor Dia | Friction Type Bearing | Mounting on Top of the Trough Flange
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Keyword String
Conveyor
Manufacturer URL
Manufacturer Item Number
18CH2206
Manufacturer Internal Number
18CH2206
Weight / LBS
41
Long Description
Hanger; Bracket; 3" Shaft Diameter; 12-5/8" Mounting Flange to Center of Bearing; 220 Series; 24-1/2" Length; 6" Width; No Bearing Included; Use CHB2206; 11/16 X 1-11/16 Inch Mounting Hole
Length
24.5 Inch | 622.3 Millimeter
Width
6 Inch | 152.4 Millimeter
Mounting Flange to Center of Bearing
12.625 Inch | 320.675 Millimeter
Shaft Diameter
3 Inch | 76.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh