![20CH2266](/medias/INDM-GHNGRXX-BRKT-226-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc2NXxpbWFnZS9qcGVnfGFEa3hMMmd5Tnk4eE1EUXlOelE0T1RjME5qazNOQzlKVGtSTkxVZElUa2RTV0ZoZlFsSkxWRjh5TWpaZk16QXdlRE13TUM1cWNHY3w1MGZhZmJlOTAxYzY2YTM0ZWU5MTI0ZWM3NGMxNzNlZmVhZTgxOWNlMjAwODczY2ZkM2U5NWM4YmEwMTVkZTcz)
![20CH2266](/medias/INDM-GHNGRXX-BRKT-226-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc2NXxpbWFnZS9qcGVnfGFEa3hMMmd5Tnk4eE1EUXlOelE0T1RjME5qazNOQzlKVGtSTkxVZElUa2RTV0ZoZlFsSkxWRjh5TWpaZk16QXdlRE13TUM1cWNHY3w1MGZhZmJlOTAxYzY2YTM0ZWU5MTI0ZWM3NGMxNzNlZmVhZTgxOWNlMjAwODczY2ZkM2U5NWM4YmEwMTVkZTcz)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
20CH2266
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
20CH2266 BEARING HANGER ; 3" SHAFT DIA 21" LG 6" WD
Hanger; Bracket; 3" Shaft Diameter; 13-1/2" Mounting Flange to Center of Bearing; 226 Series; 21" Length; 6" Width; No Bearing Included; Use CHB2206; 11/16 X 1-11/16 Inch Mounting Hole
Part #
20CH2266
BDI #
617161
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hangers/20CH2266/p/617161
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101728
Weight / Kilogram
19.522
EAN
0697950107233
Product Group - BDI
M00134
Product Name
Hanger
Product Type
Bracket
Series
226
Bearing Included Yes/No
No
Bearing Number
CHB2206
Mounting Slot-Size
11/16 X 1-11/16 Inch
Other Features
20 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Manufacturer Item Number
20CH2266
Manufacturer Internal Number
20CH2266
Weight / LBS
43
Long Description
Hanger; Bracket; 3" Shaft Diameter; 13-1/2" Mounting Flange to Center of Bearing; 226 Series; 21" Length; 6" Width; No Bearing Included; Use CHB2206; 11/16 X 1-11/16 Inch Mounting Hole
Width
6 Inch | 152.4 Millimeter
Length
21 Inch | 533.4 Millimeter
Shaft Diameter
3 Inch | 76.2 Millimeter
Mounting Flange to Center of Bearing
13.5 Inch | 342.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh