

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
20CH2267
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
20CH2267 BEARING HANGER ; 20"X 3-7/16"STY 226
Hanger; Bracket; 3-7/16" Shaft Diameter; 13-1/2" Mounting Flange to Center of Bearing; 226 Series; 21" Length; 6" Width; No Bearing Included; Use CHB2207; 11/16 X 1-11/16 Inch Mounting Hole
Part #
20CH2267
BDI #
617162
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hangers/20CH2267/p/617162
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101728
Weight / Kilogram
23.13
EAN
0697950107257
Product Group - BDI
M00134
Product Name
Hanger
Product Type
Bracket
Series
226
Bearing Included Yes/No
No
Bearing Number
CHB2207
Mounting Slot-Size
11/16 X 1-11/16 Inch
Other Features
20 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Manufacturer Item Number
20CH2267
Manufacturer Internal Number
20CH2267
Weight / LBS
51
Long Description
Hanger; Bracket; 3-7/16" Shaft Diameter; 13-1/2" Mounting Flange to Center of Bearing; 226 Series; 21" Length; 6" Width; No Bearing Included; Use CHB2207; 11/16 X 1-11/16 Inch Mounting Hole
Length
21 Inch | 533.4 Millimeter
Width
6 Inch | 152.4 Millimeter
Shaft Diameter
3.438 Inch | 87.325 Millimeter
Mounting Flange to Center of Bearing
13.5 Inch | 342.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh