Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6CH2263 https://www.bdiexpress.com/medias/INDM-GHNGRXX-BRKT-226-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc2NXxpbWFnZS9qcGVnfGFEa3hMMmd5Tnk4eE1EUXlOelE0T1RjME5qazNOQzlKVGtSTkxVZElUa2RTV0ZoZlFsSkxWRjh5TWpaZk16QXdlRE13TUM1cWNHY3w1MGZhZmJlOTAxYzY2YTM0ZWU5MTI0ZWM3NGMxNzNlZmVhZTgxOWNlMjAwODczY2ZkM2U5NWM4YmEwMTVkZTcz
622505 Screw Conveyor Hangers 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

6CH2263

Description

6CH2263 BEARING HANGER ; 226 SERIES 7" LEN 4-1/2" WIDTH

Hanger; Bracket; 1-1/2" Shaft Diameter; 4-1/2" Mounting Flange to Center of Bearing; 226 Series; 7" Length; 4-1/2" Width; No Bearing Included; Use CHB2203; 7/16 X 1-1/16 Inch Mounting Hole

Part #

6CH2263

BDI #
622505

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
24101728
Weight / Kilogram
3.18
EAN
0697950120744
Product Group - BDI
M00134
Product Name
Hanger
Product Type
Bracket
Series
226
Bearing Included Yes/No
No
Bearing Number
CHB2203
Mounting Slot-Size
7/16 X 1-1/16 Inch
Other Features
6 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Keyword String
Conveyor
Manufacturer URL
Manufacturer Item Number
6CH2263
Manufacturer Internal Number
6CH2263
Weight / LBS
7
Long Description
Hanger; Bracket; 1-1/2" Shaft Diameter; 4-1/2" Mounting Flange to Center of Bearing; 226 Series; 7" Length; 4-1/2" Width; No Bearing Included; Use CHB2203; 7/16 X 1-1/16 Inch Mounting Hole
Length
7 Inch | 177.8 Millimeter
Mounting Flange to Center of Bearing
4.5 Inch | 114.3 Millimeter
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Width
4.5 Inch | 114.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh