

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
9CH2203-O
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
9CH2203-O BEARING HANGER ; 9" X 1 1/2" 220 -OIL
Hanger; Bracket; 1-1/2" Shaft Diameter; 6-3/8" Mounting Flange to Center of Bearing; 220 Series; 13-1/2" Length; 4-1/2" Width; No Bearing Included; Use CHB2203; 7/16 X 1-1/16 Inch Mounting Hole
Part #
9CH2203-O
BDI #
625734
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hangers/9CH2203-O/p/625734
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101728
Weight / Kilogram
4.08
EAN
0697950124865
Product Group - BDI
M00134
Product Name
Hanger
Product Type
Bracket
Series
220
Bearing Included Yes/No
No
Bearing Number
CHB2203
Mounting Slot-Size
7/16 X 1-1/16 Inch
Other Features
9 Inch Conveyor Dia | Friction Type Bearing | Mounting on Top of the Trough Flange | With Oil Pipe
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Manufacturer Item Number
9CH2203-O
Manufacturer Internal Number
9CH2203-O
Weight / LBS
9
Long Description
Hanger; Bracket; 1-1/2" Shaft Diameter; 6-3/8" Mounting Flange to Center of Bearing; 220 Series; 13-1/2" Length; 4-1/2" Width; No Bearing Included; Use CHB2203; 7/16 X 1-1/16 Inch Mounting Hole
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Width
4.5 Inch | 114.3 Millimeter
Mounting Flange to Center of Bearing
6.375 Inch | 161.925 Millimeter
Length
13.5 Inch | 342.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh