MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
9CHU19B3
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
9CHU19B3 BEARING HANGER ; 9" X 1 1/2" 19B U BOLT
Hanger; Bracket; 1-1/2" Shaft Diameter; 7-1/8" Mounting Flange to Center of Bearing; 19B Series; 13-1/2" Length; 1-3/4" Width; No Bearing Included; Use CHB18B3; 1/2 Inch Mounting Hole
Part #
9CHU19B3
BDI #
625726
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hangers/9CHU19B3/p/625726
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101728
Weight / Kilogram
0.544
EAN
0697950180946
Product Group - BDI
M00134
Product Name
Hanger
Product Type
Bracket
Series
19B
Bearing Included Yes/No
No
Bearing Number
CHB18B3
Mounting Slot-Size
1/2 Inch
Other Features
9 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle | U Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Manufacturer Item Number
9CHU19B3
Manufacturer Internal Number
9CHU19B3
Weight / LBS
13
Long Description
Hanger; Bracket; 1-1/2" Shaft Diameter; 7-1/8" Mounting Flange to Center of Bearing; 19B Series; 13-1/2" Length; 1-3/4" Width; No Bearing Included; Use CHB18B3; 1/2 Inch Mounting Hole
Mounting Flange to Center of Bearing
7.125 Inch | 180.975 Millimeter
Width
1.75 Inch | 44.45 Millimeter
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Length
13.5 Inch | 342.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh