Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

16S632-R-SS MTO https://www.bdiexpress.com/medias/INDM-GCMPNTX-SCRW-CNVR-SEC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY4MHxpbWFnZS9qcGVnfGFHVTNMMmcyTXk4eE1EUXhPRFkzT1RZeE1UUXlNaTlKVGtSTkxVZERUVkJPVkZoZlUwTlNWMTlEVGxaU1gxTkZRMTh6TURCNE16QXdMbXB3Wnd8NGY3NjdhODRiMjk4ZDYzZTNlZmVhMzI3MTg3NjdhYWU3NDhhMjg0ZDA1Y2VhOGE5MDU1NjMwMGI0OTYwMmNlOA
25169542 Screw Conveyor Screws 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

16S632-R-SS MTO

Description

16S632-R-SS MTO SECTIONAL SCREW ; 16"OD X 16" PITCH X 1/2" THK

Conveyor Screw; Sectional; 3" Coupling Diameter; 16" Screw Diameter; 11.75 Feet Long; 4" Pipe Diameter; 1/2" Inner Flight Thickness; 1/2" Outer Flight Thickness; Right

Part #

16S632-R-SS MTO

BDI #
25169542

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
24101705
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
Conveyor Screw
Product Type
Sectional
Pitch
16
Length - Feet
11.75
Direction
Right
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Manufacturer URL
Long Description
Conveyor Screw; Sectional; 3" Coupling Diameter; 16" Screw Diameter; 11.75 Feet Long; 4" Pipe Diameter; 1/2" Inner Flight Thickness; 1/2" Outer Flight Thickness; Right
Pipe Diameter
4 Inch | 101.6 Millimeter
Inner Flight Thickness
0.5 Inch | 12.7 Millimeter
Outer Flight Thickness
0.5 Inch | 12.7 Millimeter
Coupling Diameter
3 Inch | 76.2 Millimeter
Screw Diameter
16 Inch | 406.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh