https://www.bdiexpress.com/medias/INDM-GCMPNTX-SCRW-CNVR-SEC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY4MHxpbWFnZS9qcGVnfGFHVTNMMmcyTXk4eE1EUXhPRFkzT1RZeE1UUXlNaTlKVGtSTkxVZERUVkJPVkZoZlUwTlNWMTlEVGxaU1gxTkZRMTh6TURCNE16QXdMbXB3Wnd8NGY3NjdhODRiMjk4ZDYzZTNlZmVhMzI3MTg3NjdhYWU3NDhhMjg0ZDA1Y2VhOGE5MDU1NjMwMGI0OTYwMmNlOA
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
20S732-R 20IN X 11FT-9IN SCREW MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
20S732-R 20IN X 11FT-9IN CONVR SCREW ; MTO 20IN OD X 20IN P X 1/2 THK
Conveyor Screw; Sectional; 20 Pitch; 3-7/16" Coupling Diameter; 20 Screw Diameter; 11.75 Feet Long; 4-1/2" Pipe Diameter; 1/2" Inner Flight Thickness; 1/2" Outer Flight Thickness; Right
Part #
20S732-R 20IN X 11FT-9IN SCREW MTO
BDI #
25850649
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Screws/20S732-R-20IN-X-11FT-9IN-SCREW-MTO/p/25850649
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101705
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
Conveyor Screw
Product Type
Sectional
Pitch
20
Length - Feet
11.75
Direction
Right
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Manufacturer URL
Long Description
Conveyor Screw; Sectional; 20 Pitch; 3-7/16" Coupling Diameter; 20 Screw Diameter; 11.75 Feet Long; 4-1/2" Pipe Diameter; 1/2" Inner Flight Thickness; 1/2" Outer Flight Thickness; Right
Outer Flight Thickness
0.5 Inch | 12.7 Millimeter
Coupling Diameter
3.438 Inch | 87.325 Millimeter
Screw Diameter
20 Inch | 508 Millimeter
Pipe Diameter
4.5 Inch | 114.3 Millimeter
Inner Flight Thickness
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh