Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1700 https://www.bdiexpress.com/medias/INDREXCHNXXX-1700-1PLSTC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYzOXxpbWFnZS9qcGVnfGFERm1MMmc0TkM4eE1EYzNNRFE1TkRNMU56VXpOQzlKVGtSU1JWaERTRTVZV0ZoZk1UY3dNRjh4VUV4VFZFTmZNekF3ZURNd01DNXFjR2N8MGUwOTU2ZDJiYjJhMDYyYmZlNmJhYTA0YjliYmVkOTEwODg3NGViZTE4NDIzN2VkZGUxZDcyZmVjODQxNDQ0Yw
18621103 Table Top Chains 

REXNORD REXNORD

1700

Description

LF1700-55MM ZN-PINS TABLETOP CHAIN ; 50MM PITCH 55MM WIDE LOW FRICTION

1700; Plastic with Plastic Top; Chain; 1.97" Pitch; 2.17" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.17" Base Width; Straight Plate

Part #

1700

BDI #
18621103

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.386
EAN
0698210677688
Product Group - BDI
M00330
Chain Size
1700
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
LF1700 TAB
Weight / LBS
0.85
Long Description
1700; Plastic with Plastic Top; Chain; 1.97" Pitch; 2.17" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.17" Base Width; Straight Plate
Tab Width
0 Inch | 0 Millimeter
Plate Thickness
0.15 Inch | 3.81 Millimeter
Chain Width
2.17 Inch | 55.118 Millimeter
Chain Pitch
1.97 Inch | 50.038 Millimeter
Base Width
2.17 Inch | 55.118 Millimeter
Pin Diameter
0.32 Inch | 8.128 Millimeter
Plate Height
0.94 Inch | 23.876 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh