https://www.bdiexpress.com/medias/INDREXCHNXXX-1701AC-1PLSTC-TAB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE0MHxpbWFnZS9qcGVnfGFEbGhMMmcwWlM4eE1EYzJPVFV5TVRBeE5qZzJNaTlKVGtSU1JWaERTRTVZV0ZoZk1UY3dNVUZEWHpGUVRGTlVRMTlVUVVKZk16QXdlRE13TUM1cWNHY3xlMjBmZmU3MGVlMmE5MWM5NmE0YjU5NWRlZDNhYTZiNDMxY2RjZTZkMmRkZDBlZWRlZTY1MTUyZjg2OTBmMTVk
REXNORD
REXNORD
1701TABSS
REXNORD REXNORD
Description
1701TABSS TABLE TOP CHAIN ; NON-RETURNABLE 300FT/REEL
1701; Plastic with Armor Clad; Chain; 1.97" Pitch; 2.09" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Zinc Plated Carbon Steel Pin Material; 2.63" Tab Width; Straight Plate
Part #
1701TABSS
BDI #
18621107
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/1701TABSS/p/18621107
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.55
EAN
0698210845728
Product Group - BDI
M00330
Chain Size
1701
Basic Construction
Plastic with Armor Clad
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Low Friction
Pin Material
Zinc Plated Carbon Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Medium Duty | With Tab
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
LF1701 TAB
Weight / LBS
1.2
Long Description
1701; Plastic with Armor Clad; Chain; 1.97" Pitch; 2.09" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Zinc Plated Carbon Steel Pin Material; 2.63" Tab Width; Straight Plate
Base Width
0 Inch | 0 Millimeter
Chain Pitch
1.97 Inch | 50.038 Millimeter
Plate Thickness
0.2 Inch | 5.08 Millimeter
Pin Diameter
0.32 Inch | 8.128 Millimeter
Tab Width
2.63 Inch | 66.802 Millimeter
Chain Width
2.09 Inch | 53.086 Millimeter
Plate Height
0.98 Inch | 24.892 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh