31D1700W https://www.bdiexpress.com/medias/INDUCMCHAINX-1700-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM0N3xpbWFnZS9qcGVnfGFHUXdMMmd3WXk4eE1EVTFOVEEzTXpZMU9Ea3hNQzlKVGtSVlEwMURTRUZKVGxoZk1UY3dNRjh6TURCNE16QXdMbXB3Wnd8ZWIxYTEyNTg2Yjg2NjY3ZjcxNzE0NWYzNWQwNDMzMWUzNjdmY2FmMGZiNDQwODRhODI2YWUwNzA1ZDQ1NGVjNw
15014471 Table Top Chains 

UNI-CHAINS MFG. UNI-CHAINS MFG.

31D1700W

Description

31D1700W TABLE TOP CHAIN

Plate Top Chain; 1700; Plastic with Plastic Top; 1.97" Chain Pitch; 2.17" Chain Width; Straight Running | Side Flexing | Back Flexing; Stainless Steel Pin Material; 0.12" Plate Thickness; 0.94" Plate Height; Straight Plate Shape; 0.31" Pin Diameter

Part #

31D1700W

BDI #
15014471

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
UNI-CHAINS MFG.
Minimum Buy Quantity
N/A
UNSPSC
31151600
Weight / Kilogram
1
Product Group - BDI
M02290
Chain Size
1700
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
20FT
Minimum Order Quantity
20FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
White Color; Uni Flex
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.ammeraalbeltech.com
Long Description
Plate Top Chain; 1700; Plastic with Plastic Top; 1.97" Chain Pitch; 2.17" Chain Width; Straight Running | Side Flexing | Back Flexing; Stainless Steel Pin Material; 0.12" Plate Thickness; 0.94" Plate Height; Straight Plate Shape; 0.31" Pin Diameter
Chain Width
2.17 Inch | 55.118 Millimeter
Plate Thickness
0.12 Inch | 3.048 Millimeter
Plate Height
0.94 Inch | 23.876 Millimeter
Chain Pitch
1.97 Inch | 50.038 Millimeter
Pin Diameter
0.31 Inch | 7.874 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh