Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

D 820-K400 GREY 10FT https://www.bdiexpress.com/medias/INDUCMCHAINX-820-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1MjN8aW1hZ2UvanBlZ3xhRGhtTDJnMk1pOHhNRFUxTlRBM056Y3lNakUwTWk5SlRrUlZRMDFEU0VGSlRsaGZPREl3WHpNd01IZ3pNREF1YW5CbnwzYzBiODI4YWNhZTg1M2EzY2IxZjc1MDQzMDZlZjNkOGEzZjU0ZWEzNDEwMmJiYTNlYjMwZGVhM2E3ZGVmMTAy
27483171 Table Top Chains 

UNI-CHAINS MFG. UNI-CHAINS MFG.

D 820-K400 GREY 10FT

Description

D 820-K400 GREY 10FT CHAIN

Plate Top Chain; 820; Plastic with Plastic Top; 1-1/2" Chain Pitch; 4" Chain Width; Straight Running | Back Flexing; Stainless Steel Pin Material; 1.63" Base Width; 0.16" Plate Thickness; 0.56" Plate Height; Straight Plate Shape; 1/4" Pin Diameter

Part #

D 820-K400 GREY 10FT

BDI #
27483171

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
UNI-CHAINS MFG.
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0
Product Group - BDI
M00330
Chain Size
820
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Gray Color; Slat Top
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.ammeraalbeltech.com
Long Description
Plate Top Chain; 820; Plastic with Plastic Top; 1-1/2" Chain Pitch; 4" Chain Width; Straight Running | Back Flexing; Stainless Steel Pin Material; 1.63" Base Width; 0.16" Plate Thickness; 0.56" Plate Height; Straight Plate Shape; 1/4" Pin Diameter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Height
0.56 Inch | 14.224 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Base Width
1.63 Inch | 41.402 Millimeter
Chain Width
4 Inch | 101.6 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh